20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Bathroom Faucet Standard Spout, Chrome, 1 Hole, Knob Handle

T & S| Zoro #: G0934096| Mfr #: B-0840

$68.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0934096 Mfr #: B-0840
Handle Material: AcrylicConnection: 1/2" NPSM
Finish: ChromeNumber of Holes: 1
Spout Length: 4-1/8"Manufacturers Warranty Length: 1 yr.
Item: Bathroom FaucetResidential / Commercial: Commercial
Mounting Type: DeckNumber of Handles: 1
Body Material: BrassFlow Rate: 2.2 gpm
Faucet Spout: StandardADA Compliant: No
Valve Type: CompressionFaucet Operation: Manual
Handle Type: KnobFlow Outlet Type: Aerated
Country of Origin (subject to change): United States

Product Description

Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Knob, Connection 1/2 In. NPSM, 2.2 gpm Flow Rate, Number of Holes 1, Body Material Brass, Faucet Spout Standard, ADA Compliant No, Mounting Type Deck, Handle Material Acrylic, Spout Length 4-1/8 In., Valve Type Compression, Finish Chrome, Flow Outlet Type Aerated, Manufacturers Warranty Length 1 yr., Commercial

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.