Hose, Pre-Rinse, 3/4 In FNPT, SS

T & S| Zoro #: G2134307| Mfr #: B-0068-H

$66.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pre-Rinse Hose
Material: Stainless Steel
Sub-Category: Gaskets, Hardware and O-Rings
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134307 Mfr #: B-0068-H
Item: Pre-Rinse HoseMaterial: Stainless Steel
Sub-Category: Gaskets, Hardware and O-RingsConnection: 3/4" FNPT
Size: 68"LFinish: Stainless
Country of Origin (subject to change): United States

Description

Pre-Rinse Hose, Material Stainless Steel, Finish Stainless, Size 68 In.L, Connection 3/4 In. FNPT

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews