Tablecraft
Disp Cone Hldr, Blk, 27 Cones, 16.7"X7
- Zoro #: G6236680
- Mfr #: DCH27BK
Hover or click to zoom Tap to zoom
Key Features
- Item: Disp Cone Hldr, Blk,27 Cones,16.7"x7
$29.29
Must order in multiples of 3
Subtotal: $87.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TABLECRAFT Gemelli Set, Blk Pwdr Ctd Rack, 3PCS H918NBK
- TABLECRAFT Wide Mouth Ketchup, 53 mm, Cone, 12OZ, PK12 11253K
- TABLECRAFT Combination Rack, Metal, Chrome, PK12 591C
- TABLECRAFT Cone Hldr/Chili Pepper Roaster, SS, 11"X5" BBQ3500
- TABLECRAFT Option Dspnsr, Cpp, Plst Maroon Top, 32 OZ PP32M
- TABLECRAFT Widemouth Pourer, 1-1/4 oz, PK12 3525A
- TABLECRAFT Tablecraft White Top Only For 748W, PK24 748WT
- TABLECRAFT Option Dspnsr, Pp, Asst Plst Tops, 48OZ PP48A
- TABLECRAFT Chrm Metal Cndmnt Rack, 6"X4.1"X4.1" 602R
- DIAL INDUSTRIES TURNABLE 10.5"" SS S675P
- CAL-MIL 4 in x 4 in White Melamine Jar C1432BODY
- Tablecraft Condiment Dispensers