Tablecraft
Farmhouse Cutlery Hldr, Sq, Blk, 4.75"X5.9"
- Zoro #: G6237012
- Mfr #: HU45BK
Key Features
- Item: Farmhouse Cutlery Hldr,Sq,Blk,4.75"x5.9"
$11.31
Must order in multiples of 6
Subtotal: $67.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tablecraft #HU45BK Specifications
- Zoro #: G6237012
- Mfr #: HU45BK
- Item: Farmhouse Cutlery Hldr,Sq,Blk,4.75"x5.9"
- Country of Origin (subject to change): China
Description
Farmhouse Collection Square Cutlery Holder. Black Powder Coated metal featuring unique Farmhouse design. Hand wash recommended. Conveniently packaged for Cash/Carry. 4.75"X4.5"X5.875
Reviews of Tablecraft #HU45BK
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TABLECRAFT Salt/Pepper Shaker W/SS Top, 2OZ, PK12 657
- TABLECRAFT 3 oz. Square Salt And Pepper Stainless Steel Top Glass Shaker, PK24 156S&P-2
- TABLECRAFT Syrup Dispenser, Teardrop, Blck, 10 oz, PK12 PP410BK
- TABLECRAFT Nostalgia Sqz Bottle, 36mm, 12OZ, PK12 1112C
- TABLECRAFT Squeeze Bottle, Natural, 24 oz, PK12 124C-1
- TABLECRAFT Fluted Pourer, SS Top, 12 oz, PK12 57S-1
- TABLECRAFT Tablecraft 2 oz. Square Glass Salt And Pepper Shaker, PK48 C154-12
- ELAMA SIGNATURE Elama Signature EL-170 Modern 13.5 in. Lazy Susan Appetizer & Condiment Server Set with 6 Unique Design Serving Dishes & A Bamboo Lazy Suzan Serving Tray - 7 Piece EL-170
- ALLPOINTS Valve, Dispense(Grn/Thin, Sf)(6 Pk 2802246
- TABLECRAFT Inverta, Top Squeeze Bottle, 12 oz, PK12 12SV
- VOLLRATH Squeeze Bottle, Mustard For /Idea-Medalie - Part# 52065 52065
- Tablecraft Condiment Dispensers