Tablecraft
Nostlgia Sqz Bottle, Mstrd, 36mm, 12OZ, PK12
- Zoro #: G6230240
- Mfr #: 1112M
Hover or click to zoom Tap to zoom
Key Features
- Item: Nostlgia Sqz Bottle,Mstrd,36mm,12oz,Package Quantity 12
$20.11
Pk of 12
Must order in multiples of 3
Subtotal: $60.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tablecraft
- MFR #1112M
- Zoro #G6230240
- Country of OriginChina
- Category Condiment Dispensers
Details
Item | Nostlgia Sqz Bottle,Mstrd,36mm,12oz,Package Quantity 12 |
Description
Nostlgia Sqz Bottle,Mstrd,36mm,12oz,Package Quantity 12, Package Quantity 12
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Tablecraft #1112M
Explore more
- TABLECRAFT Tablecraft 1 oz. Economy Pump With Cap 662110
- TABLECRAFT Versa Cndmnt Rack, Hg, SS, 7.25"X10.25" DIA728
- TABLECRAFT Aluminum Order Rack, 24" 5524
- TABLECRAFT Glass, Syrup Dispenser, 12 oz, PK12 1371CP
- TABLECRAFT Mediterr Versa Cndmnt Rack, Blk, 6.2"X10" BK2595
- TABLECRAFT Sugar Jar/Lid, Melamine, White 10416
- TABLECRAFT Option Dspnsr, Pp, Asst Plst Tops, 64OZ PP64A
- TABLECRAFT Shakers, Stainless Steel Top, 3 oz, PK12 6625
- TABLECRAFT Tablecraft White Top Only For 748W, PK24 748WT
- CLASSIC TOUCH DECOR Classic Touch CSJG398 5.5 x 10.5 in. Glass Jar & Lid with 14k Gold Swirl Design CSJG398
- TABLECRAFT Ketchup, 63 mm, Cone Tip, Red T, 16OZ, PK12 11663K
- Tablecraft Condiment Dispensers