- Home
- /
- Food Service & Restaurant Supplies
- /
- Food Storage
- /
- Food Service Storage & Transportation
- /
- Picnic Pack Set
Tablecraft
Picnic Pack Set
- Zoro #: G7682102
- Mfr #: H1955

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.31
Tablecraft #H1955 Specifications
- Zoro #: G7682102
- Mfr #: H1955
- Country of Origin (subject to change): China
Description
TableCraft Multi-Colored Plastic/Stainless Steel Picnic Pack Set
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Tablecraft #H1955
Explore more
- CAMBRO Portable CamBar Post-Mix Water Tank 5 Ca EABAR650PMT194
- CAMBRO Full Size 49-Compartment Half Drop Exten EA49E2151
- CAMBRO MANUFACTURING Cambro - Camrack Glass Rack 8 Compartments 3-5/8" Max. Height Beige 8HS318184
- CAMBRO Camcarrier 100 Series Capacity 2 Full Si EA100MPC131
- CAMBRO Versa Food Bar, 6 Ft., Heavy Duty Casters EAVBRLHD6110
- CAMBRO E Mobile 4V 24X54X78-BRGR EMU245478V4580
- CAMBRO Camcarrier 2-1/2" Hot Red EA240MPC158
- CAMBRO Camrack, 30 Compartment 8 1/2" Brown EA30S800167
- CAMBRO Camcarrier UPCS Capacity 1 Full Size 8 EAUPCS180110
- CAMBRO Camtainer 5 Gallon Capacity Brick Red EA500LCD402
- LOCKWOOD MANUFACTURING Half Height 6 Tray Rack, Adjust Slides, 4.5" Centers For 18" Wide Pans RR35-6
- Tablecraft Food Service Storage & Transportation