SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bar Shaker 3 Piece, 28 Oz. Stainless Steel PK12

TABLECRAFT PRODUCTS COMPANY| Zoro #: G2131105| Mfr #: 377

$43.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 10Material: Stainless SteelHolds: 28 Oz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131105 Mfr #: 377
Height (In.): 10Material: Stainless Steel
Holds: 28 OzItem: Bar Shaker
Width (In.): 3.7Color: Steel
Number of Compartments: 1Type: 3-Piece
Length (In.): 3.7Country of Origin (subject to change): India

Description

Bar Shaker, 3-Piece, Length (In.) 3.7, Width (In.) 3.7, Height (In.) 10, Color Steel, Number of Compartments 1, Holds 28 Oz, Material Stainless Steel

Reviews