KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Square Bowl, 2 oz., Melamine White PK12

TABLECRAFT PRODUCTS COMPANY| Zoro #: G0853842| Mfr #: MB31

$21.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Square
Item: Bowl
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0853842 Mfr #: MB31
Type: SquareItem: Bowl
Color: WhiteCapacity: 2 Oz
Overall Height: 1 1/8"Diameter: 3 1/2"
Material: MelamineCountry of Origin (subject to change): China

Description

Bowl, Square, Capacity 2 Oz, Overall Height 1 1/8 In., Diameter 3 1/2 In., Material Melamine, Color White

Reviews