KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Teardrop Bowl, 3 oz., Melamine White PK12

TABLECRAFT PRODUCTS COMPANY| Zoro #: G1553395| Mfr #: MB51

$21.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Teardrop
Item: Bowl
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1553395 Mfr #: MB51
Type: TeardropItem: Bowl
Color: WhiteCapacity: 3 Oz
Overall Height: 1"Diameter: 4 1/2"
Material: MelamineCountry of Origin (subject to change): China

Description

Bowl, Teardrop, Capacity 3 Oz, Overall Height 1 In., Diameter 4 1/2 In., Material Melamine, Color White

Reviews