Colander, 8 Qt

TABLECRAFT PRODUCTS COMPANY| Zoro #: G0519285| Mfr #: 708

$10.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0519285 Mfr #: 708
Material: stainless steelColor: Steel
Item: ColanderCountry of Origin (subject to change): India

Product Description

Colander, Capacity (Oz.) 256, Capacity (Qt.) 8, Overall Length (In.) 16, Overall Width (In.) 13-1/4, Overall Height (In.) 5, Dia. (In.) 13-1/4, Material Stainless Steel, Color Steel, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.