DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Double Mesh Strainer, Dia. 6 1/4 In

TABLECRAFT PRODUCTS COMPANY| Zoro #: G0683356| Mfr #: 96

$4.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0683356 Mfr #: 96
Item: Mesh StrainerMaterial: Tin Plated Carbon Steel
Color: SteelCountry of Origin (subject to change): Multiple

Product Description

Mesh Strainer, Double, Overall Length (In.) 12.5, Overall Width (In.) 6.25, Overall Height (In.) 2.5, Dia. (In.) 6.25, Material Tin Plated Carbon Steel, Color Steel, Package Quantity 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.