SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Double Speed Rail, Holds (10) Quart/Liter Bottles per Rail

TABLECRAFT PRODUCTS COMPANY| Zoro #: G1894961| Mfr #: 5222

$49.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 9.5Material: Stainless SteelHolds: (10) Quart/Liter Bottles per Rail
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1894961 Mfr #: 5222
Height (In.): 9.5Material: Stainless Steel
Holds: (10) Quart/Liter Bottles per RailItem: Double Speed Rail
Width (In.): 8Color: Steel
Length (In.): 21-1/4Country of Origin (subject to change): India

Description

Double Speed Rail, Length (In.) 21-1/4, Width (In.) 8, Height (In.) 9.5, Color Steel, Holds (10) Quart/Liter Bottles per Rail, Material Stainless Steel

Reviews