KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Film and Foil Dispenser

TABLECRAFT PRODUCTS COMPANY| Zoro #: G1440284| Mfr #: KK3

$51.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Height: 6-3/4"
Holds: 12" to 18" Film or Foil
Depth: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1440284 Mfr #: KK3
Height: 6-3/4"Holds: 12" to 18" Film or Foil
Depth: 8"Width: 22-1/4"
Country of Origin (subject to change): United States

Description

Film and Foil Dispenser, Dimensions 22 1/4 In. x 8 In. x 6 3/4 In., For Use With 12-18 In. Film or Foil Up To 3000 Ft.

Reviews