KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Glass Hanger, Chrome Plated, 24 In

TABLECRAFT PRODUCTS COMPANY| Zoro #: G1566022| Mfr #: GHC24

$5.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Chrome Plated
Item: Glass Hanger
Length (In.): 24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1566022 Mfr #: GHC24
Material: Chrome PlatedItem: Glass Hanger
Length (In.): 24Country of Origin (subject to change): China

Description

Glass Hanger, Length (In.) 24, Material Chrome Plated

Reviews