KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grandmaster Basket, Rect

TABLECRAFT PRODUCTS COMPANY| Zoro #: G0522417| Mfr #: GM2113

$33.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Rectangle
Width: 13"
Material: metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0522417 Mfr #: GM2113
Type: RectangleWidth: 13"
Material: metalDepth: 21"
Height: 5 1/2"Item: Food Serving Basket
Color: BlackCountry of Origin (subject to change): China

Description

Food Serving Basket, Rectangle, Depth 21 In., Width 13 In., Height 5 1/2 In., Material Metal, Color Black

Reviews