SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jigger, 1 Oz, 1 1/2 Oz Stainless Steel PK12

TABLECRAFT PRODUCTS COMPANY| Zoro #: G1956525| Mfr #: 1205

$26.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SteelLength (In.): 2.5Item: Jigger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1956525 Mfr #: 1205
Color: SteelLength (In.): 2.5
Item: JiggerMaterial: Stainless Steel
Width (In.): 2.5Holds: 1 Oz, 1 1/2 Oz
Height (In.): 2.75Country of Origin (subject to change): India

Description

Jigger, Length (In.) 2.5, Width (In.) 2.5, Height (In.) 2.75, Color Steel, Holds 1 Oz, 1 1/2 Oz, Material Stainless Steel

Reviews