KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jigger, 3/4 Oz and 1 1/4 Oz Stainless Steel PK12

TABLECRAFT PRODUCTS COMPANY| Zoro #: G0259061| Mfr #: 1203

$23.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless Steel
Item: Jigger
Holds: 3/4 Oz, 1 1/4 Oz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0259061 Mfr #: 1203
Material: Stainless SteelItem: Jigger
Holds: 3/4 Oz, 1 1/4 OzColor: Steel
Country of Origin (subject to change): India

Description

Jigger, Color Steel, Holds 3/4 Oz, 1 1/4 Oz, Material Stainless Steel

Reviews