KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Kitchen Shears, 8-3/8 In. L, Serrated

TABLECRAFT PRODUCTS COMPANY| Zoro #: G2273022| Mfr #: E6606

$7.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Left/Right Hand: Ambidextrous
Overall Length: 8-3/8"
Handle Design: Enlarged Rings
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2273022 Mfr #: E6606
Left/Right Hand: AmbidextrousOverall Length: 8-3/8"
Handle Design: Enlarged RingsHandle Style: Straight
Blade Material: Stainless steelAdjustable: NO
Features: A Cracker and Bottle Opener Built into the Handle and can be Disassembled for Easy CleaningCutting Edge: Serrated
Tip Shape: SharpLength of Cut: 4"
Handle Color: BlackHandle Material: ABS Plastic
Country of Origin (subject to change): Taiwan, Province of China

Description

Kitchen Shears, Ambidextrous, Handle Style Straight, Overall Length 8-3/8 In., Length of Cut 4 In., Blade Material Stainless Steel, Tip Shape Sharp, Cutting Edge Serrated, Adjustable No, Handle Design Enlarged Rings, Handle Material ABS Plastic, Handle Color Black, Features A Cracker and Bottle Opener Built into the Handle and can be Disassembled for Easy Cleaning

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews