Ladle, 6 Oz

TABLECRAFT PRODUCTS COMPANY| Zoro #: G1848016| Mfr #: 2500

$24.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: LadleUtensil Handle Color: ChromeUtensil Length: 16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1848016 Mfr #: 2500
Item: LadleUtensil Handle Color: Chrome
Utensil Length: 16"Utensil Width: 5-1/4"
Utensil Handle Material: ChromeDishwasher Safe: Yes
Utensil Color: ChromeServing Utensil Capacity: 4.00 oz.
NSF Certified: NoUtensil Material: Chrome
Country of Origin (subject to change): India

Description

Ladle, Serving Utensil Capacity 4.00 oz., Utensil Material Chrome, Dishwasher Safe Yes, Utensil Length 16 In., Utensil Width 5-1/4 In., Utensil Handle Material Chrome, Utensil Color Chrome, Utensil Handle Color Chrome, NSF Certified No

Reviews