BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Meat Fork, 2 Tine, PK12

TABLECRAFT PRODUCTS COMPANY| Zoro #: G1475013| Mfr #: 4311

$80.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Meat ForkNSF Certified: NoDishwasher Safe: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1475013 Mfr #: 4311
Item: Meat ForkNSF Certified: No
Dishwasher Safe: YesUtensil Handle Material: Stainless Steel
Utensil Material: Stainless SteelUtensil Length: 11"
Utensil Width: 1-1/4"Utensil Handle Color: Stainless Steel
Serving Utensil Capacity: No CapacityUtensil Color: Stainless Steel
Country of Origin (subject to change): China

Description

Meat Fork, Serving Utensil Capacity No Capacity, Utensil Material Stainless Steel, Dishwasher Safe Yes, Utensil Length 11 In., Utensil Width 1-1/4 In., Utensil Handle Material Stainless Steel, Utensil Color Stainless Steel, Utensil Handle Color Stainless Steel, NSF Certified No, Package Quantity 12

Reviews