KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Meat Fork, 4 Tine, PK12

TABLECRAFT PRODUCTS COMPANY| Zoro #: G1340954| Mfr #: 4310

$32.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
NSF Certified: No
Utensil Color: Stainless Steel
Utensil Handle Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340954 Mfr #: 4310
NSF Certified: NoUtensil Color: Stainless Steel
Utensil Handle Material: Stainless SteelItem: Meat Fork
Utensil Material: Stainless SteelUtensil Handle Color: Stainless Steel
Utensil Length: 10-1/4"Dishwasher Safe: Yes
Serving Utensil Capacity: No CapacityUtensil Width: 1-3/4"
Country of Origin (subject to change): China

Description

Meat Fork, Serving Utensil Capacity No Capacity, Utensil Material Stainless Steel, Dishwasher Safe Yes, Utensil Length 10-1/4 In., Utensil Width 1-3/4 In., Utensil Handle Material Stainless Steel, Utensil Color Stainless Steel, Utensil Handle Color Stainless Steel, NSF Certified No, Package Quantity 12

Reviews