Mediterranean Basket, 2 Tier

TABLECRAFT PRODUCTS COMPANY| Zoro #: G1031633| Mfr #: BKT2

$35.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Mediterranean, 2 Tier
Width: 9" and 10 1/2"
Material: metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1031633 Mfr #: BKT2
Type: Mediterranean, 2 TierWidth: 9" and 10 1/2"
Material: metalDepth: 10" and 12"
Height: 25"Item: Food Serving Basket with Legs
Color: BlackCountry of Origin (subject to change): China

Description

Food Serving Basket with Legs, Mediterranean, 2 Tier, Depth 10 In. and 12 In., Width 9 In. and 10 1/2 In., Height 25 In., Material Metal, Color Black

Reviews