Stainless Steel, Color SS, 210, PK24

TABLECRAFT PRODUCTS COMPANY| Zoro #: G0580745| Mfr #: 221

$128.22 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0580745 Mfr #: 221
Item: Napkin DispenserMaterial: Stainless Steel
Color: Stainless SteelDepth: 4-3/4"
Width: 3-7/8"Napkin Size: 3-1/2" x 6-5/8"
Requirement: Tall Fold NapkinsHeight: 7-1/2"
Capacity: 210Country of Origin (subject to change): Taiwan

Product Description

Napkin Dispenser,Full Size,Stainless Steel Material,Depth (In.) 4-3/4,Height (In.) 7-1/2,Width (In.) 3-7/8,Uses 3-3/8" x 6-5/8 In. Napkins,Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.