Stainless Steel, Color SS, 240, PK24

TABLECRAFT PRODUCTS COMPANY| Zoro #: G0261511| Mfr #: 219

$141.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0261511 Mfr #: 219
Item: Napkin DispenserMaterial: Stainless Steel
Color: Stainless SteelDepth: 4-3/4"
Width: 3-7/8"Napkin Size: 3-1/2" x 5"
Requirement: Low Fold NapkinsHeight: 5-3/4"
Capacity: 240Country of Origin (subject to change): Taiwan

Product Description

Napkin Dispenser,Half Size,Stainless Steel Material,Depth (In.) 4-3/4,Height (In.) 5-3/4,Width (In.) 3-7/8,Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.