HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Notched Spoon, 12 1/8 In, PK12

TABLECRAFT PRODUCTS COMPANY| Zoro #: G0856676| Mfr #: 4335

$31.43 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
NSF Certified: No
Utensil Color: Stainless Steel
Utensil Handle Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0856676 Mfr #: 4335
NSF Certified: NoUtensil Color: Stainless Steel
Utensil Handle Material: Stainless SteelItem: Notched Serving Spoon
Utensil Material: Stainless SteelUtensil Handle Color: Stainless Steel
Utensil Length: 11-3/4"Dishwasher Safe: Yes
Serving Utensil Capacity: No CapacityUtensil Width: 3-1/4"
Country of Origin (subject to change): China

Description

Notched Serving Spoon, Serving Utensil Capacity No Capacity, Utensil Material Stainless Steel, Dishwasher Safe Yes, Utensil Length 11-3/4 In., Utensil Width 3-1/4 In., Utensil Handle Material Stainless Steel, Utensil Color Stainless Steel, Utensil Handle Color Stainless Steel, NSF Certified No, Package Quantity 12

Reviews