Tablecraft
Oil and Vinegar Dispenser, 16 Oz, PK12
- Zoro #: G3362791
- Mfr #: 916
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Oil and Vinegar Dispensers
- Type: All Purpose
- Size: 16 oz
- Material: Glass, Stainless Steel Pourer
- Color: clear
- Width (In.): 2 1/4 in
- Height (In.): 12 1/8 in
- Package Quantity: 12
$71.91
Pk of 12, $5.99/ea
Ships from United States
Subtotal: $71.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tablecraft #916 Specifications
- Zoro #: G3362791
- Mfr #: 916
- UPC #: 727875041548
- Item: Oil and Vinegar Dispensers
- Type: All Purpose
- Size: 16 oz
- Material: Glass, Stainless Steel Pourer
- Color: clear
- Width (In.): 2 1/4 in
- Height (In.): 12 1/8 in
- Package Quantity: 12
- Product Type: Oil and Vinegar Dispensers
- Country of Origin (subject to change): Italy
Description
Oil and Vinegar Dispenser, All Purpose, Package Quantity 12, Color Clear, Size 16 Oz
Reviews of Tablecraft #916
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TABLECRAFT Oil & Vinegar Set Glass H918
- TABLECRAFT Siena Bottle W/SS Pourers For 599P, 6OZ 611
- TABLECRAFT Olive Oil Bottle, 5 OZ H92003
- TABLECRAFT Condiment Rack, Full, PK2 BK2679
- TABLECRAFT Economy Pump Kit, White 662K
- TABLECRAFT Shaker, 6 Oz, PK24 P260
- TABLECRAFT Versa Cndmnt Rack, Hg, SS, 6.75"X10.25" DIA679
- TABLECRAFT Meditranen Versa Cndmnt Rack, Blk, 8" BK267912
- TABLECRAFT Resealable Prima Glass Bottle, 34 OZ RSB33
- FIFO 20 oz Squeeze Bottle 85670
- MARS FLAVIA Merchandiser, For FLAVIA Freshpacks, 4 Compartments, 9.1 x 13.5 x 14.4, Black MDR9180
- Tablecraft Condiment Dispensers