KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pourer, 12 Oz, PK24

TABLECRAFT PRODUCTS COMPANY| Zoro #: G1982276| Mfr #: 55S

$42.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Center Pour Top
Item: Pourer
Size: 12 oz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982276 Mfr #: 55S
Type: Center Pour TopItem: Pourer
Size: 12 ozWidth (In.): 3
Material: Fluted Glass with Stainless Steel TopHeight (In.): 5-5/8
Country of Origin (subject to change): China

Description

Pourer, Center Pour Top, Material Fluted Glass, Stainless Steel Top, Size 12 Oz

Reviews