KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ridal Basket, Oblong, Natural, PK12

TABLECRAFT PRODUCTS COMPANY| Zoro #: G2293821| Mfr #: M1118W

$60.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: Oblong
Material: Polyproplene
Depth: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293821 Mfr #: M1118W
Type: OblongMaterial: Polyproplene
Depth: 15Height: 3 1/4"
Width: 6 1/2"Color: natural
Item: Food Serving BasketCountry of Origin (subject to change): China

Description

Food Serving Basket, Oblong, Depth 15, Width 6 1/2 In., Height 3 1/4 In., Material Polyproplene, Color Natural

Reviews