Tablecraft Products Company

Salt and Pepper Shaker, 1 Oz, PK72

Tablecraft Products Company Salt and Pepper Shaker, 1 Oz, PK72 150S&P
Hover or click to zoom Tap to zoom
Key Features
  • Item: Salt and Pepper Shaker
  • Size: 1 oz
  • Material: Glass/ Stainless Steel Top
  • Width (In.): 1 1/2 in
  • Height (In.): 3 in
  • Product Type: Salt and Pepper Shaker
  • Country of Origin (subject to change): China
See full product details
$58.10 0% off
$58.08
Pk of 72, $0.81/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tablecraft Products Company #150S&P Specifications

  • Item: Salt and Pepper Shaker
  • Size: 1 oz
  • Material: Glass/ Stainless Steel Top
  • Width (In.): 1 1/2 in
  • Height (In.): 3 in
  • Product Type: Salt and Pepper Shaker
  • Country of Origin (subject to change): China

Description

Salt and Pepper Shaker, Material Glass/ Stainless Steel Top, Size 1 Oz

Reviews of Tablecraft Products Company #150S&P

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.