- Home
- /
- Food Service & Restaurant Supplies
- /
- Disposables
- /
- Condiment Dispensers
- /
- Salt and Pepper Shaker, 2 Oz, PK72
Tablecraft Products Company
Salt and Pepper Shaker, 2 Oz, PK72
- Zoro #: G0577193
- Mfr #: 154S&P
Tap to zoom
Hover or click to zoom
$154.72
pkg. of 72 ($2.15/ea)
- Item: Salt and Pepper Shaker
- Size: 2 oz
- Material: Glass/ Stainless Steel Top
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $154.72
Tablecraft Products Company #154S&P Specifications
- Zoro #: G0577193
- Mfr #: 154S&P
- Item: Salt and Pepper Shaker
- Size: 2 oz
- Material: Glass/ Stainless Steel Top
- Color: clear
- Height (In.): 4 in
- Width (In.): 1 1/2 in
- Product Type: Salt and Pepper Shaker
- Country of Origin (subject to change): Multiple
Description
Salt and Pepper Shaker, Material Glass/ Stainless Steel Top, Color Clear, Size 2 Oz
Reviews of Tablecraft Products Company #154S&P
Explore more
- TABLECRAFT PRODUCTS COMPANY Shaker Top, Slotted, 6 or 8 oz., White, PK12 C260SLTWH
- TABLECRAFT PRODUCTS COMPANY Glass Shakers, White, 1-1/2 oz, PK12 163MPW
- TABLECRAFT PRODUCTS COMPANY Stationary Nozzle Pump Kit 663K
- TABLECRAFT PRODUCTS COMPANY Flat Pocket Bottle Opener, SS, 7" H3996
- TABLECRAFT PRODUCTS COMPANY Flp Top Cap Sqz Btl, 38mm, 24OZ, PK12 2124C-1
- TABLECRAFT PRODUCTS COMPANY Tiptop, Squeeze Bottle, 32 oz, PK12 3263C3
- WINCO 12 oz Red Wide Mouth Squeeze Bottle PSW-12R
- CHEF SPECIALTIES Chef Specialties 12100 12 Inch - 31cm PresidentWalnut Pepper Mill 12100
- Tablecraft Products Company Condiment Dispensers