Scraper, 3 Inch Blade, S/S, PK12

TABLECRAFT PRODUCTS COMPANY| Zoro #: G0539104| Mfr #: 253

$34.11 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SteelItem: ScraperOverall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0539104 Mfr #: 253
Color: SteelItem: Scraper
Overall Length: 8"Handle Material: Wood
Country of Origin (subject to change): China

Description

Scraper, Overall Length 8 In., Steel, Handle Material Wood, Package Quantity 12

Reviews