Self Adjusting Glide, Round, 1-1/8", PK72

TABLECRAFT PRODUCTS COMPANY| Zoro #: G2019656| Mfr #: B14-49

$240.48 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Table Bases
Primary Furniture Tip Color: Black
Floor Surface Type: Carpet, Hard Surfaces, Vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2019656 Mfr #: B14-49
For Use With: Table BasesPrimary Furniture Tip Color: Black
Floor Surface Type: Carpet, Hard Surfaces, VinylItem: Self Adjusting Glide
Furniture Tip Cushion Material: No CushionFurniture Tip Attachment Method: Screw-In
Load Capacity: 125 lb.Height: 1-1/4"
Shape: ROUNDDia.: 1-1/8"
Primary Furniture Tip Material: Impact PlasticThread Size: 1/4"-20
Country of Origin (subject to change): United States

Description

Table Glide;Material Plastic/ Stainless Steel;Package Quantity 72;Screw;Round Shape;Assembly N

Reviews