Server, 11 In, PK12

TABLECRAFT PRODUCTS COMPANY| Zoro #: G1408181| Mfr #: 242

$24.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Server
Utensil Length: 11"
Utensil Handle Color: Brown
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1408181 Mfr #: 242
Item: ServerUtensil Length: 11"
Utensil Handle Color: BrownUtensil Material: Stainless Steel
Dishwasher Safe: NoUtensil Color: Stainless Steel
Serving Utensil Capacity: No CapacityNSF Certified: No
Utensil Handle Material: Bubinga WoodUtensil Width: 2-3/8"
Country of Origin (subject to change): China

Product Description

Server, Serving Utensil Capacity No Capacity, Utensil Material Stainless Steel, Dishwasher Safe No, Utensil Length 11 In., Utensil Width 2-3/8 In., Utensil Handle Material Bubinga Wood, Utensil Color Stainless Steel, Utensil Handle Color Brown, NSF Certified No, Package Quantity 12

Product Reviews