Tablecraft
Shaker Top, Slotted, 6 or 8 oz., Green, PK12
- Zoro #: G3586021
- Mfr #: C260SLTGR
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Shaker Top
- Number of Compartments: 1
- Size: 6 or 8 oz
- Type: Slotted
- Material: polypropylene
- Color: Green
- For Use With: Shaker Jar
- Package Quantity: 12
$9.45
Pk of 12, $0.79/ea
Ships from United States
Subtotal: $9.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tablecraft #C260SLTGR Specifications
- Zoro #: G3586021
- Mfr #: C260SLTGR
- UPC #: 727875096210
- Item: Shaker Top
- Number of Compartments: 1
- Size: 6 or 8 oz
- Type: Slotted
- Material: polypropylene
- Color: Green
- For Use With: Shaker Jar
- Package Quantity: 12
- Base Dia. (In.): 2 1/4 in
- Height (In.): 3/4 in
- Top Dia. (In.): 2 3/16 in
- Product Type: Shaker Top
- Country of Origin (subject to change): China
Description
Shaker Top, Number of Compartments 1, Slotted, For Use With Shaker Jar, Package Quantity 12, Material Polypropylene, Color Green, Size 6 or 8 oz.
Reviews of Tablecraft #C260SLTGR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TABLECRAFT Cone Tip, WdeMouth Clr Stndrd, 16 oz., PK24 11663C
- TABLECRAFT Flat Pocket Bottle Opener, SS, 7" H3996
- TABLECRAFT Prm Sugar Packet Hldr, 3.25"X2.5"X2", PK12 56B
- TABLECRAFT Beehive, Cheese Shaker, 12 oz, PK12 BH8800
- TABLECRAFT Sqz Bottle Clr, 3 Tiptop, 63mm, 24OZ, PK12 12463C3
- TABLECRAFT Shaker Top, Perforatd, 6/8 oz., Chrome, PK12 C260TCH
- TABLECRAFT Flp Hinge Cap Sqz Bottle, 38mm, 8OZ, PK12 2108C-1
- TABLECRAFT Condiment Holder, 1Pt, Open, 12"X6"X3.6" 1604
- TABLECRAFT Option Dspnsr, Clrfd Pp, Plst Red Top, 48OZ PP48R
- LAKESIDE Adjust-A-Fit Heated Drop-In Plate Dispenser - 6-1/2" to 9-3/4" 924
- ITI Gravy Boat, 10 oz, Silver, Pk12 ITW-I-D10
- Tablecraft Condiment Dispensers