KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Single Speed Rail, Holds (8) Quart/Liter Bottles

TABLECRAFT PRODUCTS COMPANY| Zoro #: G1258284| Mfr #: 5132

$34.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Steel
Holds: (8) Quart/Liter Bottles
Length (In.): 32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1258284 Mfr #: 5132
Color: SteelHolds: (8) Quart/Liter Bottles
Length (In.): 32Material: stainless steel
Height (In.): 6Item: Single Speed Rail
Width (In.): 4Country of Origin (subject to change): India

Description

Single Speed Rail, Length (In.) 32, Width (In.) 4, Height (In.) 6, Color Steel, Holds (8) Quart/Liter Bottles, Material Stainless Steel

Reviews