20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Slicing Knife, 9 In

TABLECRAFT PRODUCTS COMPANY| Zoro #: G1222636| Mfr #: 4309

$3.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1222636 Mfr #: 4309
Blade Material: Stainless SteelType: Slicing Knife
Length: 9"Item: Chef/Utility Knife
Country of Origin (subject to change): China

Product Description

Chef/Utility Knife, Slicing Knife, Length 9 In., Blade Material Stainless Steel

Product Reviews

Save 15%. Sign up for Z-mail.