Firm Grip Small Hole Grater

TABLECRAFT PRODUCTS COMPANY| Zoro #: G2378871| Mfr #: E5615

$6.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2378871 Mfr #: E5615
Item: GraterCountry of Origin (subject to change): Taiwan

Product Description

Grater, Small Hole, Overall Length (In.) 9, Overall Width (In.) 2.125, Cut Out Diameter (In.) 2.1, Gauge .5mm, Handle Color Brown, Handle Length (In.) 4.125, Material Stainless Steel/ Santoprene Thermo-Plastic, Package Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.