Toothpick Dispenser, 3 1/4" x 3-1/2", Gray

TABLECRAFT PRODUCTS COMPANY| Zoro #: G0343113| Mfr #: 336P

$6.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0343113 Mfr #: 336P
Item: Toothpick DispenserFoodservice Dispenser Mounting: Stand
Width: 3 1/4"Material: Plastic
Height: 3-1/2"Depth: 3-1/2"
Color: GrayCountry of Origin (subject to change): Malaysia

Product Description

Toothpick Dispenser, Width 3 1/4 In., Height 3 3/8 In., Material Plastic, Color Gray

Product Reviews

Save 15%. Sign up for Z-mail.