SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tote Box Frame, Stainless Steel

TABLECRAFT PRODUCTS COMPANY| Zoro #: G0979167| Mfr #: RS1537

$67.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 22"Item: Tote Box FrameMaterial: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0979167 Mfr #: RS1537
Depth: 22"Item: Tote Box Frame
Material: Stainless SteelHeight: 8"
Width: 16"Country of Origin (subject to change): India

Description

Tote Box Frame, Depth 22 In., Width 16 In., Height 8 In., Material Stainless Steel

Reviews