KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tray, Oval, 16x12

TABLECRAFT PRODUCTS COMPANY| Zoro #: G0241787| Mfr #: M1612

$19.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1-1/4"
Width: 12"
Item: Tray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0241787 Mfr #: M1612
Height: 1-1/4"Width: 12"
Item: TrayLength: 16"
Color: WhiteCountry of Origin (subject to change): China

Description

Tray, Oval, Color White, Material Melamine

Reviews