SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tray, Round, 16 In

TABLECRAFT PRODUCTS COMPANY| Zoro #: G0940107| Mfr #: CTX16R

$10.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: TrayDiameter: 16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0940107 Mfr #: CTX16R
Color: GrayItem: Tray
Diameter: 16"Length: 16"
Width: 16"Height: 7/8"
Country of Origin (subject to change): India

Description

Tray, Round, Color Grey, Material Stainless Steel

Reviews