KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Twelve-Piece Pourer Set, Screen Em, Amber

TABLECRAFT PRODUCTS COMPANY| Zoro #: G0868847| Mfr #: 295A

$10.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Screen Em
Item: Twelve-Piece Pourer Set
Color: Amber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868847 Mfr #: 295A
Type: Screen EmItem: Twelve-Piece Pourer Set
Color: AmberSpout Length (In.): 1.54
Overall Height (In.): 3.2Overall Dia. (In.): 1
Material: PlasticCountry of Origin (subject to change): Malaysia

Description

Twelve-Piece Pourer Set,Screen Em,Material Plastic,Overall Height (In.) 3.2,Overall Dia. (In.) 1,Color Amber,Spout Length (In.) 1.54

Reviews