PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Twelve-Piece Pourer Set, 3/4 oz. Measured Pour

TABLECRAFT PRODUCTS COMPANY| Zoro #: G1958625| Mfr #: 2243A

$31.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticItem: Twelve-Piece Pourer SetOverall Height (In.): 3-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1958625 Mfr #: 2243A
Material: PlasticItem: Twelve-Piece Pourer Set
Overall Height (In.): 3-3/4Type: 3/4 Oz Measured Pour
Color: Green Tube,Black Collar,Red SpoutCountry of Origin (subject to change): Malaysia

Description

Twelve-Piece Pourer Set,3/4 Oz Measured Pour,Material Plastic,Overall Height (In.) 3.75,Color Green Tube,Black Collar,Red Spout,Package Quantity 12

Reviews