KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Twelve-Piece Pourer Set, 1 1/8 oz. Measured Pour

TABLECRAFT PRODUCTS COMPANY| Zoro #: G1682676| Mfr #: 2247A

$31.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height (In.): 3.75
Item: Twelve-Piece Pourer Set
Type: 1 1/8 Oz Measured Pour
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682676 Mfr #: 2247A
Overall Height (In.): 3.75Item: Twelve-Piece Pourer Set
Type: 1 1/8 Oz Measured PourMaterial: Plastic
Color: Purple Tube,Black Collar,Red SpoutCountry of Origin (subject to change): Malaysia

Description

Twelve-Piece Pourer Set,1 1/8 Oz Measured Pour,Material Plastic,Overall Height (In.) 3.75,Color Purple Tube,Black Collar,Red Spout,Package Quantity 12

Reviews