Tablecraft
Shaker, 6 Oz, PK24
Mfr # P260
Zoro # G0934026
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 oz
- Type Perforated Top
- Material Plastic
- Height (In.) 5 3/8 in
- Width (In.) 3 in
Explore More Products
- TABLECRAFT Condiment Rack, Half, PK2 BK259512
- TABLECRAFT Sqeeze Bottle Caddy, Black, Holds 6 SBC6
- TABLECRAFT Olive Oil/Vinegar Set, Chrm Pltd, 6OZ, 3PCS H600N2
- TABLECRAFT Silicone Band for 53 mm Squeeze Bottles, PK12 SB53A
- TABLECRAFT 3-Ring Condiment Caddy 1370R
- TABLECRAFT Tablecraft 3 oz. Salt And Pepper Shaker, PK24 132S&P-2
- TABLECRAFT Blk Cndmnt Rack, 6.5"X5"X4.75 609RBK
- TABLECRAFT Syrup Dispenser, Glass, 12oz, PK12 1371
- TABLECRAFT Stckbl Bvrage Dispenser, Infsr, 9.5"X13.5" BAD1500
- ARAVEN SQUEEZE SAUCE BOTTLE 12 oz RED 02554
- AMERICAN METALCRAFT 1 1/4 oz Eiffel Tower Salt & Pepper Shaker SP126
- Tablecraft Condiment Dispensers