Tablecraft
Versa Cndmnt Rack, Hg, SS, 6.25"X10.25"
- Zoro #: G6241623
- Mfr #: DIA633
Key Features
- Package Quantity: 1
$26.25
Must order in multiples of 2
Subtotal: $52.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TABLECRAFT 14 oz Glass Teardrop Syrup Dispenser C414
- TABLECRAFT Swirl Shaker, Perforated Top, Wht, 6oz, PK12 P260WH
- TABLECRAFT 63 mm Blue Invertatop Squeeze Bottle Cap 63FCAPBL
- TABLECRAFT Salt/Pepper Shaker, 3 oz, PK12 615
- TABLECRAFT Glass Condiment Jar Set, SS, 6 OZ 357
- TABLECRAFT Salt and Pepper Shaker, 2 Oz, PK24 81
- TABLECRAFT Ketchup/Mustard Set, 2PCS 112KM
- TABLECRAFT Cone Tip, WdeMouth Clr Stndrd, 24 oz., PK12 12463C
- TABLECRAFT Versa Cndmnt Rack, Hg, SS, 7.75"X10.25" DIA780
- TABLECRAFT Versa Cndmnt Rack, Blk, 8.1", Blk BKDIA780
- TABLECRAFT Beehive Pourer, Center Pour, 12 oz, PK12 BH855
- Tablecraft Condiment Dispensers