Tablemate
Fabric Table Roll, 40"x50 ft., White
Mfr # LS4050WH
Zoro # G5885069
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 40"
- Material Polyester
- Length 50 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tablemate
- MFR # LS4050WH
- Zoro # G5885069
- UPC # 077218281279
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Width | 40" |
Length | 50 ft |
Details
Item | Fabric Table Roll,40"x50 ft.,White |
Shape | Rectangular |
Material | Polyester |
Color | White |
Description
Fabric Table Roll,40"x50 ft.,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANITE WARE STOCK POT 15.5QT BLACK (305698)
- GARLAND Metric Thermocouple , 18" (4523505)
- HOBART Plug, Wash Arm- Small (475087)
- STARBUCKS Pike Place Decaf Coffee K-Cups, PK96 PK (12434952)
- TABLEMATE Rectangular Table Covers, 54x108, Blk, PK6 (549-BK)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- TABLEMATE Rectangular Table Cover, 54 x 108, Red, PK6 (549RD)
- TABLEMATE Rectangular Table Cover, 54x108, White, PK6 (549WH)
- TABLEMATE Round Table Cover, Plastic, 84", White, PK6 (84WH)
- TABLEMATE Rectangular Table Cover, 54x108, Wht, PK24 (549WHCT)
- CREATIVE CONVERTING Wild One Woodland Plastic Tablecloth, 102"x54", 6PK (343959)
- Tablemate Tablecloths & Runners