Tablemate
Rectangular Table Cover, 54x108, Wht, PK24
Mfr # 549WHCT
Zoro # G6145889
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 108"
- Material Plastic
- Shape Rectangular
- Color White
- Width 54"
Explore More Products
- TABLEMATE Table Skirting, 29" x 14 ft., White LS2914WH
- TABLEMATE Rectangular Table Cover, 54 x 108, Red, PK6 549RD
- TABLEMATE Fabric Table Roll, 40"x50 ft., White LS4050WH
- TABLEMATE Rectangular Table Cover, 54x108, White, PK6 549WH
- TABLEMATE Poly Tissue Table Cover, 54x108, White, PK6 TBLPT549-WH
- TABLEMATE Rectangular Table Cover, 54x108, Blue, PK6 549BL
- TABLEMATE Tablecloth Blue Plstc 54x108, Products, , 549-Bl/549 549-BL/549
- TABLEMATE Tablecloth Red Plst 54x108, Products, , 549-Rd/549 549-RD/549
- TABLEMATE Tablecloth White Plas 54x108, Products, , 549-Wh/549 549-WH/549
- S.SOLUTIONS S.SOLUTIONS 814 Add-A-Drawer Kit S6H-814
- TAPESTRY TRADING Tapestry Trading 652W68118 60 x 118 in. European Lace Table Cloth; White 652W68118
- Tablemate Tablecloths & Runners