Taco
HVAC Circulating Pump, 1/40 hp, 230, 1 Phase, Sweat Connection
Mfr # 006-BC8Y
Zoro # G4626142
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- HP 1/40 hp
- Housing Material Bronze
- Phase - Pumps 1
- Inlet/Outlet Size 1/2 in
Replacement Parts
Explore More Products
- TACO HVAC Circulating Pump, 1/40 hp, 115, 1 Phase, Sweat Connection 006-B4-14
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection 0012-SF4
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection 0014-F1
- TACO Hydronic Circulating Pump, 1/25 hp, 120v, 1 Phase, Flange Connection VB1016-HY2-4C2A00
- TACO 1-1/2IN 1-1/2HP 575V-AC CIRCULATOR PUMP 1619C3E3
- TACO Circulator Pump VR30M
- TACO 1/20HP 115V S.S. ROTATED FLNG 0015-MSSF3-1IFC
- TACO 115V Flgd CI VS Circ. W/IFC L0410-Y6CV1-FHAN
- TACO Circulator, 1/20Hp, 115V, Cast Iron, Flanged 0015-MSF3-IFC
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection 1BL002
- AQUAMOTION Universal Valve Kit Recirculation, Universal Bypass Valve Kit AMK-UK
- Taco Hot Water Circulating Pumps