Taco
HVAC Circulating Pump, 1/10 hp, 115V/230V, 1 Phase, Flange Connection
Mfr # 2400-10-3P
Zoro # G1764384
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/240V AC
- HP 1/10 hp
- Housing Material Cast iron
- Phase - Pumps 1
- Inlet/Outlet Size 3/4 in to 1-1/2 in
Replacement Parts
Explore More Products
- TACO Potable Water Circulating Pump, 1/40 hp, 115V, 1 Phase, NPT Connection 006-ST4-1
- TACO HVAC Circulating Pump, 1/35 hp, 230, 1 Phase, Flange Connection 005-SF4Y
- TACO HVAC Circulating Pump, 1/25 hp, 115V, 1 Phase, Sweat Connection 008-BC6
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection 0014-SF1
- TACO Potable Water Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection 007-SF5
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection 0012-SF4
- TACO Circulator Pump, 1/40, 115V, Sweat Connection 006-BC7-IFC
- TACO Hydronic Circulating Pump, 1/25 hp, 120v, 1 Phase, Flange Connection VM1816-HY2-4C2A00
- TACO Circulating Pump, 1/8, 115V, Flange Connection 009-BF5-J
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection 1BL016
- GRUNDFOS Pump, 13/64, Single Phase, Flange Connection 52722512
- Taco Hot Water Circulating Pumps